Ford Meter Box

8 x 1 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle

Part #FFCD202905IP4I  |  Manufacturer Part #FCD202-905-IP4-I

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: [Iron, Stainless Steel]

Range in : 8.63 in - 9.05 in

Tap Size: 1 in