8 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle
8 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- Air Conditioning Pipe, Ductile Iron Pipe
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 2 in
- UL Listed:
- Yes
- Weight:
- 9 lb