Ford Meter Box

8 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

Part #FFC202979IP7  |  Manufacturer Part #FC202-979-IP7

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.99 in - 9.79 in

Tap Size: 2 in