8 x 2 in. IPS Brass Saddle
8 x 2 in. IPS Brass Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000, ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800, AWWA M-23
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- Tap Size:
- 2 in