8 x 3/4 in. CC Double Strap Bronze Saddle

You last purchased this on
 
Ford Meter Box

8 x 3/4 in. CC Double Strap Bronze Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

8 x 3/4 in. CC Double Strap Bronze Saddle

  • Fast #
  • Part #F202B962CC3
  • Item #225149
  • Manufacturer Part #202B-962-CC3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Brass, Bronze
Tap Size:
3/4 in