8 x 3/4 in. CC Epoxy Double Strap Saddle
8 x 3/4 in. CC Epoxy Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-900
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Iron, Stainless Steel
- NSF Certified:
- No
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 3/4 in