Ford Meter Box

8 x 3/4 in. CC Stainless Steel Double Strap Saddle

Part #FFC202905CC3I  |  Manufacturer Part #FC202-905-CC3-I

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: [Ductile Iron, Plastic, Rubber, Stainless Steel]

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.63 in - 9.05 in

Tap Size: 3/4 in