Ford Meter Box

8 x 3/4 in. IPS PVC Brass Saddle

Part #FS71803  |  Manufacturer Part #S71-803

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 8 in

Material: Brass

Outside Diameter: 8-31/50 in

Tap Size: 3/4 in

Waterworks Application: Water