8 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve

Part #FFAST9056AMJ  |  Item #3282806  |  Manufacturer Part #FAST-905-6A-MJ

$ 997.99 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #FFAST9056AMJItem #3282806Mfr. Part #FAST-905-6A-MJ

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 997.99 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61

Coating: Epoxy

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 8 in

Fitting Type: Reducing

Material: [Carbon Steel, Stainless Steel]

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 9.05 in - 9.45 in

Tap Size: 6 in