0 items

Ford Meter Box Bell Cast Ductile Iron Joint Restraint

FUFR1390CCBNI

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA C-111
End Connection 1
Bell
End Connections
Bell
FM Approved
No
Fits Pipe Size
10 in
Material
Carbon Steel, Ductile Iron
Pressure Class
200#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday