Ford Meter Box Bell Joint Leak Clamp

FFBC

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-242, ASTM A-536, ASTM C-111
AWWA Specifications
AWWA C-111
End Connection 1
Bell End
Fits Pipe Size
2 in
Material
Ductile Iron, Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday