5/8 x 3/4 in. Meter Copper Reducing Setter

You last purchased this on
 
Ford Meter Box

40 Series 5/8 x 3/4 in. Meter Copper Reducing Setter

  • Fast #
  • Part #FRETRO2CVBHNL
  • Item #4409419
  • Manufacturer Part #RETRO-2CVBH-NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

40 Series 5/8 x 3/4 in. Meter Copper Reducing Setter

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-700, AWWA C-800
Collection:
40 Series
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing, Meter Setter
Height:
3-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper