Ford Meter Box Carbon Steel IPT Tap-on-Pipe Sleeve

FFTS1360

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-36
AWWA Specifications
AWWA C-111, AWWA C-223
Coating
Epoxy
End Connection 1
Sleeve
End Connection 2
Sleeve
End Connections
Sleeve
Fitting Size 1
12 in
Fitting Size 2
6 in
Fitting Sizes
12 in x 6 in
Fitting Type
Reducing
Length
16 in
MSS Specifications
MSS SP-60
Material
Carbon Steel
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.13 in - 13.60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday