0 items

Ford Meter Box Cast Iron Long Riser

FLYIR

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Class 25
Height
2-3/8 in
Length
15-43/64 in
Material
Cast Iron
Width
8-27/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday