0 items

Ford Meter Box CC Stainless Steel Single Strap Saddle

FFS3131150CC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Rubber, Stainless Steel
Maximum Pressure
304 psi
Range in
11.10 in - 11.50 in
Tap Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday