0 items

Ford Meter Box CC x CTS Quick Joint Ball Corporation Stop

FFB1000QNL

Inlet Service Size:

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC Taper Threaded
End Connection 2
CTS Quick Joint
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Length
4-19/64 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday