Ford Meter Box CTS Pack Joint Copper Straight Meter Setter

FVB727W44NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
CTS Pack Joint
End Connections
CTS Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
7 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday