0 items

Ford Meter Box CTS Pack Joint x Pack Joint Brass Coupling

FC46

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
Pack Joint
End Connections
CTS Pack Joint x Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-1/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday