Ford Meter Box Ductile Iron Joint Restraint for PVC Pipe

FUFR1390C100

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111
FM Approved
No
Fits Pipe Size
4 in
Height
16-5/8 in
Material
Ductile Iron
Pressure Class
250#
Type
Joint Restraint
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday