14-19/50 x 12 in. IP Straight Epoxy Ductile Iron and EPDM Double Strap Saddle with Dual Stainless Steel Band and Bolt

You last purchased this on
 
Ford Meter Box

FCD202 Series 14-19/50 x 12 in. IP Straight Epoxy Ductile Iron and EPDM Double Strap Saddle with Dual Stainless Steel Band and Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

FCD202 Series 14-19/50 x 12 in. IP Straight Epoxy Ductile Iron and EPDM Double Strap Saddle with Dual Stainless Steel Band and Bolt

  • Fast #
  • Part #FFCD2021438CC7
  • Item #3653708
  • Manufacturer Part #FCD202-1438-CC7
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-800
Application:
Air Conditioning Pipe, Ductile Iron
Coating:
Epoxy
Collection:
FCD202 Series
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
13.20 in - 14.38 in
Tap Size:
2 in
UL Listed:
Yes