Ford Meter Box FCD202 Series 9-79/100 x 8 in. IP Straight Epoxy Ductile Iron and EPDM Double Strap Saddle with Dual Stainless Steel Band and Bolt

FFCD202979CC3

Manufacturer Part #: FCD202-979-CC3

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE
  • 8 in

    FFCD202979CC3

    Manufacturer Part #: FCD202-979-CC3

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-800
Application
Air Conditioning Pipe, Ductile Iron
Coating
Epoxy
Collection
FCD202 Series
Fits Pipe Size
8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
9-79/100 in
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday