9-79/100 x 8 in. IP Straight Epoxy Ductile Iron and EPDM Double Strap Saddle with Dual Stainless Steel Band and Bolt
FCD202 Series 9-79/100 x 8 in. IP Straight Epoxy Ductile Iron and EPDM Double Strap Saddle with Dual Stainless Steel Band and Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- Air Conditioning Pipe, Ductile Iron
- Coating:
- Black
- Collection:
- FCD202 Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 8.99 in - 9.79 in
- Tap Size:
- 2 in
- UL Listed:
- Yes