0 items

Ford Meter Box Female Copper Threaded x Grip Joint Brass Coupling

FC0434GNL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper Threaded
End Connection 2
Grip Joint
End Connections
Female Copper Threaded x Grip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
2-1/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1-1/4 in x 1 in
Type
Reducing
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday