0 items

Ford Meter Box Female Copper Threaded x Quick Joint Brass Coupling

FC104QNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper Threaded
End Connection 2
Quick Joint
End Connections
Female Copper Threaded x Quick Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
1-15/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday