0 items

Ford Meter Box Female Coupler x Flared 90 Degree Bend

FL102NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Coupler
End Connection 2
Flared
End Connections
Female Coupler x Flared
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday