0 items

Ford Meter Box FIP Adapter with Gasket

FDMA1

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday