0 items

Ford Meter Box FIP Water Service Brass Tee

FT11NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday