Ford Meter Box
FIPT Inlet Ball Angle Valve
Part #FBA11444WNL | Item #4409986 | Manufacturer Part #BA11-444W-NL
$
185.93
EACH
(Pricing is for 1 in)
Valve Size
Product Details
Specifications
ANSI Specifications: ANSI 372
ASTM Specifications: [ASTM B-62, ASTM B-584]
End Connection 1: FIPS
End Connection 2: FIPS
End Connections: FIPS
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 372
Valve Size: 1 in
Valve Type: Angle Ball Valve