Ford Meter Box FIPT x Meter Flanged Brass Coupling

FCF31NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 2007A
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
Meter Flanged
End Connections
FIPT x Meter Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Fitting Sizes
1-1/2 in x 2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Length
4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61 2007A

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday