0 items

Ford Meter Box Flanged Ductile Iron

FUFR1390CXI

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Size
6 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday