0 items

Ford Meter Box Flanged Stainless Steel Tapping Sleeve

FFTSS132

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-240, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207
Application
Water
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Fitting Type
Reducing
Length
15 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.75 in - 13.20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday