0 items

Ford Meter Box Flared x FIPT Brass Coupling

FC21NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
FIPT
End Connections
Flared x FIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-1/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday