0 items

Ford Meter Box Flared x MIPT Flared Brass Wye Branch

FY2824NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
Flared
End Connection 3
MIPT
End Connections
Flared x MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1 in x 1 in x 1-1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday