0 items

Ford Meter Box Meter Swivel x CTS Grip Joint Angle Meter Ball Valve

FBA43WGNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Meter Swivel
End Connection 2
CTS Grip Joint
End Connections
Meter Swivel x CTS Grip Joint
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday