0 items

Ford Meter Box Grip Joint x FIP Water Service Brass Tee

FT441GNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connection 3
FIP
End Connections
Grip Joint x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday