0 items

Ford Meter Box Grip Joint x MIP Water Service Brass U Branch

FU48GNL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
MIP
End Connection 3
MIP
End Connections
Grip Joint x MIP
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
1-1/2 in x 3/4 in x 3/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday