3/4 in. Meter Yoke x FIP Brass Check Valve
HHA91 Style 3/4 in. Meter Yoke x FIP Brass Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584 UNS C89833, ASTM B-584 UNS C89833 85-5-5-5, ASTM B-62
- AWWA:
- AWWA C-800
- Collection:
- HHA91 Style
- End Connection 1:
- Meter Yoke
- End Connection 2:
- FIPS
- End Connections:
- Meter Yoke x FIPS
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-15/16 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- Yes
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve