3/4 in. Meter Swivel Nut x FIPT Brass Double Check Valve

You last purchased this on
 
Ford Meter Box

HHS31 Style 3/4 in. Meter Swivel Nut x FIPT Brass Double Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

HHS31 Style 3/4 in. Meter Swivel Nut x FIPT Brass Double Check Valve

  • Fast #
  • Part #FHHS31323NL
  • Item #3652683
  • Manufacturer Part #HHS31-323-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1024
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-700, AWWA C-800
Collection:
HHS31 Style
End Connection 1:
Meter Swivel Nut
End Connection 2:
FIPT
End Connections:
Meter Swivel Nut x FIPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/32 in
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
175
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Double Check Valve
Weight:
1.9 lb