0 items

Ford Meter Box IP Double Band Strap Brass Saddle

F202BSD480IP4

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Brass
Tap Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday