0 items

Ford Meter Box IPS Polyethylene Pipe Insert Stiffener

FINSERT7

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM A-240
AWWA Specifications
AWWA C-902
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
1-1/2 in
Material
Stainless Steel
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday