Ford Meter Box IPT Stainless Steel Tap-on-Pipe Sleeve

FFAS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150
ASTM Specifications
ASTM A-240, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207, AWWA C-228
End Connection 1
IPT
End Connection 2
IPT
End Connection 3
IPT
End Connections
IPT
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Length
20 in
MSS Specifications
MSS SP-60
Material
Rubber, Stainless Steel
Material Type
304L
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.63 in - 9.05 in
Tap Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday