Ford Meter Box IPT Stainless Steel Tap-on-Pipe Sleeve

FFAST

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150
ASTM Specifications
ASTM A-36, ASTM C-207 Class D, ASTM D-2000
AWWA Specifications
AWWA C-207 Class D, AWWA C-228
End Connection 1
IPT
End Connection 2
IPT
End Connection 3
IPT
End Connections
IPT
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
12 in
Fitting Sizes
16 in x 16 in x 12 in
Fitting Type
Reducing
Length
24 in
MSS Specifications
MSS SP-60
Material
Rubber, Stainless Steel
Material Type
304L
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.40 in - 17.80 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday