Ford Meter Box IPT Stainless Steel Tap-on-Pipe Sleeve

FFASTA

Manufacturer Part #: FAST-730-6A

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150
ASTM Specifications
ASTM A-240, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207, AWWA C-228
End Connection 1
IPT
End Connection 2
IPT
End Connection 3
IPT
End Connections
IPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Length
15 in
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.90 in - 7.30 in
Tap Size
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday