0 items

Ford Meter Box Iron Double Strap Saddle 5 - 4.74 in.

FFC202480IPI

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IP
Fits Pipe Size
4 in
Material
Ductile Iron
NSF Certified
No
Range in
5 in - 4.74 in
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday