Ford Meter Box UFR1500 Series Mechanical Joint Restraint with Accessories

FUFR1500CAI

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA C-111
Application
HDPE Pipe, PVC Pipe
Collection
UFR1500 Series
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fits Pipe Size
16 in
Material
Ductile Iron
Maximum Pressure
350 psi
Outside Diameter
17-2/5 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday