Ford Meter Box Mechanical Joint Restraint with SO-EZ Gasket

FUFR1500ZAI

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 Grade 65-45-12, ASTM D-2241
AWWA Specifications
AWWA A-21.11, AWWA C-111, AWWA C-600, AWWA C-900
End Connection 1
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
4 in
Material
Ductile Iron
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday