Ford Meter Box 4 in. Mechanical Joint Retainer with Accessories

FUFR1500CAI

Manufacturer Part #: UFR1500-CA-4-I

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111, AWWA C-900, AWWA C-909
End Connections
Mechanical Joint
FM Approved
No
Fits Pipe Size
4 in
Maximum Pressure
305 psi
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday