Ford Meter Box Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

FFTSS132A

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI 61
ASTM Specifications
ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207 Class D, AWWA C-228
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in x 12 in x 6 in
Fitting Type
Reducing
Length
15 in
MSS Specifications
MSS SP-60
Material
Rubber, Stainless Steel
Material Type
Buna-N
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.75 in - 13.20 in
Tap Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday