Ford Meter Box Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

FFTSS905A

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI 61
ASTM Specifications
ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207 Class D, AWWA C-228
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing
Length
15 in
MSS Specifications
MSS SP-60
Material
Rubber, Stainless Steel
Material Type
Buna-N
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.63 in - 9.05 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday