Ford Meter Box

1-1/2 in. Meter Flanged x FIP Brass Single Angle Check Valve

Part #FHFA31NL  |  Manufacturer Part #HFA31-666-NL

Valve Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: ASTM B-584, ASTM B-63

AWWA Specifications: AWWA C-700, AWWA C-800

End Connection 1: Meter Flanged

End Connection 2: FIP

End Connections: Meter Flanged x FIP

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Brass

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: Yes

Valve Size: 1-1/2 in